Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Wired, 10 Pt., 3 3/4" x 1 7/8", Manila, 1000/Case
Mfr # G30033
Zoro # G4964569
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Manila
- Material 10 Point Cardstock
- Tag Width 3 3/4"
- Length 1 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # G30033
- Zoro # G4964569
- UPC # 743806116932
- Country of Origin India
- Category Shipping Tags
Dimensions
Tag Width | 3 3/4" |
Length | 1 7/8" |
Details
Item | WiredShpngTag,10 Pt,3-3/4"x1-7/8",PK1000 |
Color | Manila |
Material | 10 Point Cardstock |
Description
WiredShpngTag,10 Pt,3-3/4 In.x1-7/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER "Void" Pre-ink Stamp, 1/2"x1-5/8" Impression, Blue Ink (XST1117)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 4", Kraft, 25/Bundle (11R379)
- MIDWEST FASTENER 3-1/2 Birch Wood Shaker Pegs with Screws 10PK (08902)
- OXFORD Pressboard Report Cover 8-1/2 x 14", Black (71366)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Red, 1000/Case (G12031C)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Orange, 1000/Case (G11051H)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Green, 1000/Case (G11081D)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Fluorescent Red, 1000/Case (G12061C)
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Yellow, 1000/Case (G11011C)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 3/4" x 2 7/8", Green, 1000/Case (G11072D)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Sil, PK25 (TUF-G06S)
- Partners Brand Package Labels & Shipping Equipment