Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Strung, 13 Pt., 8" x 4", Dark Blue 500/Case
Mfr # G11092A
Zoro # G2296767
product price: $115.99
/pk 500, $0.23/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue
- Material 13 Point Cardstock
- Tag Width 8"
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11092A
- Zoro # G2296767
- UPC # 848109041261
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 8" |
Length | 4" |
Details
Item | Shipping Tags,8x4",13 Pt.,Dark Blu,Pre-Strung,Package Quantity 500 |
Color | Dark Blue |
Material | 13 Point Cardstock |
Description
Shipping Tags,8x4 In.,13 Pt.,Dark Blu,Pre-Strung,Package Quantity 500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Book, Grid, 4-5/8 x 7-1/4In. (374)
- GENERAL Paper Bags, 40 lbs Cap, #25 Squat, 8.25"Wx6.13"Dx15.88"H, Kraft, PK500 (18428)
- ZORO SELECT Corrugated Boxes, 24" x 15" x 15", Kraft, 20/Bundle (22XL28)
- BSC PREFERRED 5'' x 150 Gauge x 600' Extended Core Bundling Film, 12PK (TNBEC905)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", White, 1000/Case (G11031G)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 1/4" x 2 1/8", Orange, 1000/Case (G11041H)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Green, 1000/Case (G11053D)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Red, 1000/Case (G11021E)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 3 3/4" x 1 7/8", Manila, 1000/Case (G10033)
- PARTNERS BRAND WiredShppngTags, 10 Pt., 4 3/4x2 3/8", Manila, PK1000 (G30053)
- SEE ALL INDUSTRIES Blank Tag, 1-3/8 x 3-1/8 In, Silver, PK25 (TUF-G16)
- Partners Brand Package Labels & Shipping Equipment