Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Strung, 13 Pt., 6 1/4" x 3 1/8", Pink, 1000/Case
Mfr # G11082J
Zoro # G4976627
product price: $115.99
/pk 1000, $0.12/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Material 13 Point Cardstock
- Tag Width 6 1/4"
- Length 3 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11082J
- Zoro # G4976627
- UPC # 841436030076
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 6 1/4" |
Length | 3 1/8" |
Details
Item | StrungShpngTag,13Pt,6-1/4"x3-1/8",PK1000 |
Color | Pink |
Material | 13 Point Cardstock |
Description
StrungShpngTag,13Pt,6-1/4 In.x3-1/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Stretch Film Dispenser with Handle, Holds 12'' - 20'' Inch Film (PAKSF01)
- PACON Paper, Filler, Wide, No Margin Pk (PAC2403)
- QUARTET Infinity Glass Marker Board, Frosted, 72 x 48 (G7248F-A)
- BEST-RITE 48"x192" Magnetic Porcelain Whiteboard, Black Frame (2028P)
- PARTNERS BRAND Shipping Tags, 10 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G30081)
- PARTNERS BRAND Jumbo Shipping Tags, Pre-Strung, 15 Pt., 7 1/2" x 3 3/4", Manila, 500/Case (G10092)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Green, 1000/Case (G11021D)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 1/4" x 2 1/8", Red, 1000/Case (G11043E)
- PARTNERS BRAND Jumbo Shipping Tags, Pre-Wired, 15 Pt., 7 1/2" x 3 3/4", Manila, 500/Case (G10093)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Yellow, 1000/Case (G11051C)
- NMC Blank Tag Orange, Pk25 (RPT155)
- Partners Brand Package Labels & Shipping Equipment