Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Strung, 13 Pt., 6 1/4" x 3 1/8", Light Blue, 1000/Case
Mfr # G11082B
Zoro # G4976697
product price: $108.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue
- Material 13 Point Cardstock
- Tag Width 6 1/4"
- Length 3 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11082B
- Zoro # G4976697
- UPC # 841436030007
- Country of Origin Multiple
- Category Shipping Tags
Dimensions
Tag Width | 6 1/4" |
Length | 3 1/8" |
Details
Item | StrungShpngTag,13Pt,6-1/4"x3-1/8",PK1000 |
Color | Light Blue |
Material | 13 Point Cardstock |
Description
StrungShpngTag,13Pt,6-1/4 In.x3-1/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TICONDEROGA Pencils, #2 Soft, Neon Stripes, Presharpened, PK60, 60PK (13910)
- RIT DYE DYE PWDR PRL GREY (83391)
- SHURTAPE Masking Tape Dispenser, Blue, 15 in. L (SD 931)
- HEATHROW SCIENTIFIC Labortry Notebook, 200 Page, Grid, Blu, PK12 (HS8610B)
- PARTNERS BRAND Jumbo Shipping Tags, Pre-Strung, 15 Pt., 7 1/2" x 3 3/4", Manila, 500/Case (G10092)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G10083)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Green, 1000/Case (G12031B)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Fluorescent Red, 1000/Case (G12061C)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G10051)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 4 1/4" x 2 1/8", Fluorescent Orange, 1000/Case (G12042D)
- ZORO SELECT 2-1/8" x 4-1/4" Green Paper Wire Tag, Pk1000 (1GYU7)
- Partners Brand Package Labels & Shipping Equipment