Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Strung, 13 Pt., 5 3/4" x 2 7/8", Yellow, 1000/Case
Mfr # G11072C
Zoro # G4976828
product price: $110.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material 13 Point Cardstock
- Tag Width 5 3/4"
- Length 2 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11072C
- Zoro # G4976828
- UPC # 841436029933
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 5 3/4" |
Length | 2 7/8" |
Details
Item | StrungShpngTag,13Pt,5-3/4"x2-7/8",PK1000 |
Color | Yellow |
Material | 13 Point Cardstock |
Description
StrungShpngTag,13Pt,5-3/4 In.x2-7/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Tape Dispenser, 3" Water Activated Tape (TDH)
- AVERY Large Permanent Ink Markers, Chisel Point, Red Ink PK (AVE08887)
- ASTROBRIGHTS Color Cardstock, 65 lb, 8.5 x 11, Assorted Colors, PK100 (91398)
- SHARPE MANUFACTURING Canister Permanent Markers, Black, 36PK (652-35010)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Fluorescent Green, 1000/Case (G12053B)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Green, 1000/Case (G11081D)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 4 1/4" x 2 1/8", Fluorescent Orange, 1000/Case (G12042D)
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Yellow, 1000/Case (G11011C)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G10051)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 4 3/4" x 2 3/8", Green, 1000/Case (G11052D)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT92)
- Partners Brand Package Labels & Shipping Equipment