Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Light Blue, 1000/Case
Mfr # G11062B
Zoro # G4976986
product price: $100.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue
- Material 13 Point Cardstock
- Tag Width 5 1/4"
- Length 2 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11062B
- Zoro # G4976986
- UPC # 841436029834
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 5 1/4" |
Length | 2 5/8" |
Details
Item | StrungShpngTag,13Pt,5-1/4"x2-5/8",PK1000 |
Color | Light Blue |
Material | 13 Point Cardstock |
Description
StrungShpngTag,13Pt,5-1/4 In.x2-5/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRANG Crayon, Reg Size, Ast, PK24 (00400)
- ZORO SELECT 12" x 10" Open Poly Bags, 2 mil, Clear (5DGX0)
- DURACLIP Report Cover, 30 Sh, Ltr, White, PK25 (220302)
- TOY TIME Toy Time Ride On Car | No Batteries, Gears or Pedals for Boys and Girls | 3 years and Up (Blue) (904714JJG)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Orange, 1000/Case (G11021H)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 3/4" x 2 7/8", Green, 1000/Case (G11072D)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Dark Blue, 1000/Case (G11021A)
- PARTNERS BRAND Jumbo Shipping Tags, Pre-Wired, 15 Pt., 7 1/2" x 3 3/4", Manila, 500/Case (G10093)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 2 3/4" x 1 3/8", Fluorescent Pink, 1000/Case (G12012E)
- PARTNERS BRAND Shipping Tags, 10 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G30051)
- AVERY Unstrung Shipping Tags, 11.5 pt., PK1000 (12303)
- Partners Brand Shipping Tags