Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Gray, 1000/Case
Mfr # G11062F
Zoro # G4976940
product price: $97.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material 13 Point Cardstock
- Tag Width 5 1/4"
- Length 2 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11062F
- Zoro # G4976940
- UPC # 841436029872
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 5 1/4" |
Length | 2 5/8" |
Details
Item | StrungShpngTag,13Pt,5-1/4"x2-5/8",PK1000 |
Color | Gray |
Material | 13 Point Cardstock |
Description
StrungShpngTag,13Pt,5-1/4 In.x2-5/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Confetti 10 Pocket Chart, 34in x 44in (20328)
- SCHOOL SMART BOARD BRISTOL 9X12 WHITE PK OF 100 PK (1109WH)
- AMPAD White Jr. Legal Pad, 50 Pg, Pk4 (20-018)
- ZORO SELECT Corrugated Boxes, 21" x 15" x 15", Kraft, 20/Bundle (22XL21)
- PARTNERS BRAND Shipping Tags, 10 Pt., 5 3/4" x 2 7/8", Manila, 1000/Case (G30071)
- PARTNERS BRAND Shipping Tags, 10 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G30081)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Red, 1000/Case (G11053E)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G10053)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Fluorescent Red, 1000/Case (G12061C)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Assorted Color, 1000/Case (G20003)
- SEE ALL INDUSTRIES Blank Tag, 2 x 4 In, Silver, Rect, PK25 (TUF-G34)
- Partners Brand Package Labels & Shipping Equipment