Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Dark Blue, 1000/Case
Mfr # G11062A
Zoro # G4976995
product price: $101.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Blue
- Material 13 Point Cardstock
- Tag Width 5 1/4"
- Length 2 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11062A
- Zoro # G4976995
- UPC # 841436029827
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 5 1/4" |
Length | 2 5/8" |
Details
Item | StrungShpngTag,13Pt,5-1/4"x2-5/8",PK1000 |
Color | Dark Blue |
Material | 13 Point Cardstock |
Description
StrungShpngTag,13Pt,5-1/4 In.x2-5/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Moving Blankets- Supreme Mover 12-Pack, 90-95 lbs./dozen (MBSUPREME95-12PK)
- ELMERS Gue Fruity Slushie Slime (2110579)
- MILBAR Safety Wire, 0.025", 1 lb. (18WA)
- SMEAD Jacket, File, Ltr, Flat, Gn Pk (SMD75503)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Fluorescent Green, 1000/Case (G12053B)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 1/4" x 2 1/8", Dark Blue, 1000/Case (G11041A)
- PARTNERS BRAND Jumbo Shipping Tags, 15 Pt., 8" x 4", Manila, 500/Case (G10101)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Pink, 1000/Case (G11031J)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Fluorescent Green, 1000/Case (G12083B)
- PARTNERS BRAND Merchandise Tags, Pre-Strung, 3/8" x 13/16", White, 1000/Case (G26002)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 2 3/4" x 1 3/8", Orange, 100/Case (G14013E)
- Partners Brand Shipping Tags