Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Strung, 13 Pt., 4 3/4" x 2 3/8", Gray, 1000/Case
Mfr # G11052F
Zoro # G4977108
product price: $89.15
/pk 1000, $0.09/ea
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material 13 Point Cardstock
- Tag Width 4 3/4"
- Length 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11052F
- Zoro # G4977108
- UPC # 841436029780
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 4 3/4" |
Length | 2 3/8" |
Details
Item | StrungShpngTag,13Pt,4-3/4"x2-3/8",PK1000 |
Color | Gray |
Material | 13 Point Cardstock |
Description
StrungShpngTag,13Pt,4-3/4 In.x2-3/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 100ft- Yellow (WL-025-100-YL)
- ZORO SELECT Corrugated Boxes, 12" x 9" x 9", Kraft, 25/Bundle (11R215)
- OFFICE IMPRESSIONS White Envelope, #10, Commercial Flap, Gummed Closure, 4.13 x 9.5, White, PK500 PK (OFF82292)
- U-MARK A10 Paint Marker Violet (10112)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Pink, 1000/Case (G12031E)
- PARTNERS BRAND Plastic Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Orange, 100/Case (G26060W)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Light Blue, 1000/Case (G11062B)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Fluorescent Yellow, 1000/Case (G12081A)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Pink, 1000/Case (G11031J)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Green, 1000/Case (G11083D)
- ZORO SELECT Blank Shipping Tag, Paper, Orange, PK1000 (61KU37)
- Partners Brand Shipping Tags