Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Strung, 13 Pt., 4 1/4" x 2 1/8", Fluorescent Orange, 1000/Case
Mfr # G12042D
Zoro # G4977187
product price: $112.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Orange
- Material 13 Point Cardstock
- Tag Width 4 1/4"
- Length 2 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G12042D
- Zoro # G4977187
- UPC # 841436056168
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 4 1/4" |
Length | 2 1/8" |
Details
Item | StrungShpngTag,13Pt,4-1/4"x2-1/8",PK1000 |
Color | Fluorescent Orange |
Material | 13 Point Cardstock |
Description
StrungShpngTag,13Pt,4-1/4 In.x2-1/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Maprail Hook w/Clip, 1" (HKC1)
- BAZIC PRODUCTS Bazic 12 Color & 12 White Chalk w/ Eraser Set Pack of 24 (2402)
- GENERAL Paper Bags, 57 lbs Cap., #8, 6.13"w x 4.17"d x 12.44"h, Kraft, PK500 (30908)
- BOSTITCH Stapler, Auto, Ez-Squeeze 130 (B8130)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Red, 1000/Case (G11053E)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Green, 1000/Case (G11051D)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Red, 1000/Case (G11061E)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Green, 1000/Case (G11083D)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 8" x 4", Dark Blue 500/Case (G11092A)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Manila, 1000/Case (G10061)
- ZORO SELECT 1-5/8" x 3-1/4" Blue Paper Wire Tag, Pk1000 (1GYX3)
- Partners Brand Shipping Tags