Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Strung, 13 Pt., 3 1/4" x 1 5/8", Fluorescent Green, 1000/Case
Mfr # G12022B
Zoro # G4977485
product price: $72.79
/pk 1000, $0.07/ea
$72.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Fluorescent Green
- Material 13 Point Cardstock
- Tag Width 3 1/4"
- Length 1 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G12022B
- Zoro # G4977485
- UPC # 841436030816
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 3 1/4" |
Length | 1 5/8" |
Details
Item | StrungShpngTag,13Pt,3-1/4"x1-5/8",PK1000 |
Color | Fluorescent Green |
Material | 13 Point Cardstock |
Description
StrungShpngTag,13Pt,3-1/4 In.x1-5/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Front View Envelope, Asst, Poly, PK4 (PFX90016)
- TRADEMARK GLOBAL Trademark Global 12-2072 Deluxe 7-in-1 Game Set Chess Backgammon - Brown (63159)
- ZORO SELECT 24" x 24" Open Poly Bags, 2 mil, Clear (5DHA5)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (MGRL4WH0912)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 2 3/4" x 1 3/8", Fluorescent Orange, 1000/Case (G12012D)
- PARTNERS BRAND WiredShppngTags, 10 Pt., 4 3/4x2 3/8", Manila, PK1000 (G30053)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Fluorescent Orange, 1000/Case (G12083D)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 4 3/4" x 2 3/8", Green, 1000/Case (G11052D)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", White, 1000/Case (G11061G)
- PARTNERS BRAND Shipping Tags, 10 Pt., 5 1/4" x 2 5/8", Manila, 1000/Case (G30061)
- TYVEK Tyvek® Shipping Tags, 3 1/4" x 1 5/8", White, 1000/Case (G13021)
- Partners Brand Shipping Tags