Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Strung, 13 Pt., 2 3/4" x 1 3/8", Pink, 1000/Case
Mfr # G11012J
Zoro # G4977640
product price: $63.45
/pk 1000, $0.06/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Material 13 Point Cardstock
- Tag Width 2 3/4"
- Length 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11012J
- Zoro # G4977640
- UPC # 841436029483
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 2 3/4" |
Length | 1 3/8" |
Details
Item | StrungShpngTag,13Pt,2-3/4"x1-3/8",PK1000 |
Color | Pink |
Material | 13 Point Cardstock |
Description
StrungShpngTag,13Pt,2-3/4 In.x1-3/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS Magnetic Name Plates, PK40 (735205)
- IDL PACKAGING 5/8" Serrated Open Seal, Polyester, PK100 (PET-O-58-M)
- ZORO SELECT Stretch Wrap, Blown, Standard, 14" W, Clear (PLBC1480)
- BOSTITCH STAPLES 1""L 16GA (16S2-25SG10M)
- PARTNERS BRAND Shipping Tags, 10 Pt., 5 1/4" x 2 5/8", Manila, 1000/Case (G30061)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 3 3/4" x 1 7/8", Manila, 1000/Case (G10033)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G10083)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Assorted Color, 1000/Case (G20003)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 2 3/4" x 1 3/8", Orange, 1000/Case (G11012H)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 3/4" x 2 7/8", Fluorescent Pink, 1000/Case (G12071E)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 2 3/4" x 1 3/8", Fluorescent Pink, 1000/Case (G12012E)
- Partners Brand Shipping Tags