Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Strung, 13 Pt., 2 3/4" x 1 3/8", Orange, 1000/Case
Mfr # G11012H
Zoro # G4977659
product price: $66.69
/pk 1000, $0.07/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material 13 Point Cardstock
- Tag Width 2 3/4"
- Length 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11012H
- Zoro # G4977659
- UPC # 841436029476
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 2 3/4" |
Length | 1 3/8" |
Details
Item | StrungShpngTag,13Pt,2-3/4"x1-3/8",PK1000 |
Color | Orange |
Material | 13 Point Cardstock |
Description
StrungShpngTag,13Pt,2-3/4 In.x1-3/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Packaging Tape, 1.88" x 55 yd., Clear, PK8 (282195)
- ZEBRA TECHNOLOGIES Zebra Printhead Kit, 203 dpi (P1058930-009)
- TEKNIKA STRAPPING SYSTEMS Steel Strap Pusher Tensioner, 3/8"to3/4" (S-246)
- DAHLE Shredder Oil, PK6 (20721)
- PARTNERS BRAND Plastic Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Yellow, 100/Case (G26052W)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 3 1/4" x 1 5/8", Fluorescent Green, 1000/Case (G12023B)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G10083)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Red, 1000/Case (G11021E)
- PARTNERS BRAND Jumbo Shipping Tags, 15 Pt., 8" x 4", Manila, 500/Case (G10101)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Fluorescent Green, 1000/Case (G12083B)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Orange, 1000/Case (G11051H)
- Partners Brand Package Labels & Shipping Equipment