Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Strung, 13 Pt., 2 3/4" x 1 3/8", Fluorescent Yellow, 1000/Case
Mfr # G12012A
Zoro # G4977631
product price: $87.35
/pk 1000, $0.09/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Yellow
- Material 13 Point Cardstock
- Tag Width 2 3/4"
- Length 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G12012A
- Zoro # G4977631
- UPC # 841436030755
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 2 3/4" |
Length | 1 3/8" |
Details
Item | StrungShpngTag,13Pt,2-3/4"x1-3/8",PK1000 |
Color | Fluorescent Yellow |
Material | 13 Point Cardstock |
Description
StrungShpngTag,13Pt,2-3/4 In.x1-3/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 8-1/2 x 12'' Bubble Lined Poly Mailers, 100PK (S-7545)
- OHAUS Spring Scale, 100g Capacity (8261-M0)
- CLAUSS Multipurpose, Shears, Straight, 10 In. L, Tip Shape: Sharp (18659)
- SOUTHWORTH Paper, Parchment, 24No, Blue, PK100 (P964CK)
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Yellow, 1000/Case (G11011C)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", White, 100/Case (G26050)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 4 1/4" x 2 1/8", Fluorescent Orange, 1000/Case (G12042D)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", Red, 100/Case (G26056)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Gray, 1000/Case (G11062F)
- PARTNERS BRAND Merchandise Tags, Pre-Strung, 3/4" x 1 3/32", White, 1000/Case (G26004)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G10083)
- Partners Brand Package Labels & Shipping Equipment