Shop All Shipping Tags
Partners Brand
Shipping Tags, Pre-Strung, 13 Pt., 2 3/4" x 1 3/8", Fluorescent Pink, 1000/Case
Mfr # G12012E
Zoro # G4977598
product price: $85.15
/pk 1000, $0.09/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Pink
- Material 13 Point Cardstock
- Tag Width 2 3/4"
- Length 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G12012E
- Zoro # G4977598
- UPC # 841436030793
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 2 3/4" |
Length | 1 3/8" |
Details
Item | StrungShpngTag,13Pt,2-3/4"x1-3/8",PK1000 |
Color | Fluorescent Pink |
Material | 13 Point Cardstock |
Description
StrungShpngTag,13Pt,2-3/4 In.x1-3/8 In.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Badge Straps w/Clip, 0.38" x 2.75", Clear, PK100 (75410)
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 20", Kraft, 25/Bundle (11R299)
- BANKERS BOX Stor/Drawer Plus File, 10-1/2"x6-1/2"x25-1/4", WE/BE (FEL00306)
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 1/2" Strap Width, Black, Pack of 1000 (OST48A)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", Yellow, 100/Case (G26052)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Red, 1000/Case (G12031C)
- PARTNERS BRAND Plastic Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Blue, 100/Case (G26062W)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Assorted Color, 1000/Case (G20003)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Red, 1000/Case (G11061E)
- PARTNERS BRAND Jumbo Shipping Tags, 15 Pt., 8" x 4", Manila, 500/Case (G10101)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", Red, 100/Case (G26056)
- Partners Brand Shipping Tags