Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 8" x 4", Orange 500/Case
Mfr # G11091H
Zoro # G2296791
product price: $98.65
/pk 500, $0.20/ea
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material 13 Point Cardstock
- Tag Width 8"
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11091H
- Zoro # G2296791
- UPC # 848109041247
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 8" |
Length | 4" |
Details
Item | Shipping Tags,8x4",13 Pt.,Org,Package Quantity 500 |
Color | Orange |
Material | 13 Point Cardstock |
Description
Shipping Tags,8x4 In.,13 Pt.,Org,Package Quantity 500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Xerox Waste Toner Container W/O Suction Filter (008R08101)
- MALIN CO Wire, Coil, 0.125 Dia, 16.8375 ft. (01-1250-014C)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-08-GRAI)
- PELICAN Divider Set with Foam for 1660 (1665)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G10083)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 2 3/4" x 1 3/8", Fluorescent Green, 1000/Case (G12012B)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 5 1/4" x 2 5/8", Manila, 1000/Case (G10063)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Green, 1000/Case (G11051D)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Green, 1000/Case (G11081D)
- PARTNERS BRAND Jumbo Shipping Tags, Pre-Strung, 15 Pt., 7 1/2" x 3 3/4", Manila, 500/Case (G10092)
- ZORO SELECT 1-3/8" x 2-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY2)
- Partners Brand Package Labels & Shipping Equipment