Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 8" x 4", Light Blue 500/Case
Mfr # G11091B
Zoro # G2296660
product price: $98.65
/pk 500, $0.20/ea
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Light Blue
- Material 13 Point Cardstock
- Tag Width 8"
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11091B
- Zoro # G2296660
- UPC # 848109041186
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 8" |
Length | 4" |
Details
Item | Shipping Tags,8x4",13 Pt.,Lt Blue,Package Quantity 500 |
Color | Light Blue |
Material | 13 Point Cardstock |
Description
Shipping Tags,8x4 In.,13 Pt.,Lt Blue,Package Quantity 500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROEMNER Precision Weight, Metric, 200g (7016-1)
- MINDWARE KEVA® Contraptions Plank Building Set, 50 Pieces (48001)
- AT-A-GLANCE Book, Appt, Daily, 24/7, 7X8.75 (AAG7082405)
- BROTHER Ribbon, Black, 1030/1031, 2/PK, PK2 (1230)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 5 1/4" x 2 5/8", Manila, 1000/Case (G10063)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Pink, 1000/Case (G11031J)
- PARTNERS BRAND WiredShppngTags, 10 Pt., 4 3/4x2 3/8", Manila, PK1000 (G30053)
- PARTNERS BRAND Jumbo Shipping Tags, Pre-Wired, 15 Pt., 7 1/2" x 3 3/4", Manila, 500/Case (G10093)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Fluorescent Green, 1000/Case (G12053B)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Red, 1000/Case (G11061E)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Pink, 1000/Case (G11062J)
- Partners Brand Package Labels & Shipping Equipment