Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Yellow, 1000/Case
Mfr # G11081C
Zoro # G6494839
product price: $70.15
/pk 1000, $0.07/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material 13 Point Cardstock
- Tag Width 6 1/4"
- Length 3 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11081C
- Zoro # G6494839
- UPC # 743806113283
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 6 1/4" |
Length | 3 1/8" |
Details
Item | Ship Tag,13 Pt,6 1/4x3 1/8",Yel,PK1000 |
Color | Yellow |
Material | 13 Point Cardstock |
Description
Ship Tag,13 Pt,6 1/4x3 1/8 In.,Yel,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Folder 8-1/2 x 11", 1/3-Cut Tab, Center Position, Manila, PK100 (10332)
- BIC Bic GSM609-BK Round Stic Ballpoint Pen Black Ink Medium Point 1.0 mm 60 per Box (GSM609-BK)
- ENCORE PACKAGING Paper/Poly Dispenser, Vertical, 60" (EP-5960-60)
- AZIMPORT Azimport B18 Green Yellow 23 in. Balaenoptera Musculus Racing Boat Toy - Green & Yellow (B18 Green Yellow)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Red, 1000/Case (G11021E)
- PARTNERS BRAND Plastic Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Blue, 100/Case (G26062W)
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Yellow, 1000/Case (G11011C)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Fluorescent Green, 1000/Case (G12053B)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Pink, 1000/Case (G11062J)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Green, 1000/Case (G11081D)
- AVERY Shipping Tag, 4-3/4" x 2-3/8", PK1000 (AVE12505)
- Partners Brand Package Labels & Shipping Equipment