Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Light Blue, 1000/Case
Mfr # G11081B
Zoro # G6494909
product price: $71.85
/pk 1000, $0.07/ea
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue
- Material 13 Point Cardstock
- Tag Width 6 1/4"
- Length 3 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11081B
- Zoro # G6494909
- UPC # 841436029407
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 6 1/4" |
Length | 3 1/8" |
Details
Item | Shipping Tag,13 Pt,6 1/4x3 1/8",PK1000 |
Color | Light Blue |
Material | 13 Point Cardstock |
Description
Shipping Tag,13 Pt,6 1/4x3 1/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tailor Point Scissor, 5-Inch (G435)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 13", 2 mil, Clear, Pk1000 (5CNW2)
- JJ KELLER Safety and DOT Reference Book, Cargo Securement Handbook for Drivers, English, Spiralbound (10220)
- CLAUSS Multipurpose, Shears, Straight, 8-1/4 In. L (18052)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 5 3/4" x 2 7/8", Green, 1000/Case (G11073D)
- PARTNERS BRAND Shipping Tags, 10 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G30051)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Red, 1000/Case (G11031E)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", Black, 100/Case (G26051)
- PARTNERS BRAND Plastic Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Orange, 100/Case (G26060W)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 2 3/4" x 1 3/8", Fluorescent Pink, 1000/Case (G12012E)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT92)
- Partners Brand Package Labels & Shipping Equipment