Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Fluorescent Yellow, 1000/Case
Mfr # G12081A
Zoro # G6495651
product price: $91.45
/pk 1000, $0.09/ea
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Yellow
- Material 13 Point Cardstock
- Tag Width 6 1/4"
- Length 3 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G12081A
- Zoro # G6495651
- UPC # 841436083416
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 6 1/4" |
Length | 3 1/8" |
Details
Item | Shipping Tag,13 Pt,6 1/4x3 1/8",PK1000 |
Color | Fluorescent Yellow |
Material | 13 Point Cardstock |
Description
Shipping Tag,13 Pt,6 1/4x3 1/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Oil Pastel Set w/Carrying Case, 36 Pc (PENPHN36)
- SEALER SALES 16" KF-Series Hand Sealer w/ 2.6mm Seal Width (KF-400H)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, 3 In. H, 3 In. L, 3 In. W (108518)
- PAC STRAPPING PRODUCTS Pac Strapping Serrated Polyester Strapping Seals, 5/8" Strap Width, Silver, Pack of 1000 (HSS-5A)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", White, 100/Case (G26050)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Red, 1000/Case (G12031C)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 1/4" x 2 1/8", Manila, 1000/Case (G10043)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 10 Pt., 2 3/4" x 1 3/8", Manila, 1000/Case (G30012)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Orange, 1000/Case (G12031D)
- PARTNERS BRAND WiredShppngTags, 10 Pt., 4 3/4x2 3/8", Manila, PK1000 (G30053)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Dark Blue, 1000/Case (G11021A)
- Partners Brand Shipping Tags