Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Fluorescent Pink, 1000/Case
Mfr # G12081E
Zoro # G6495618
product price: $96.59
/pk 1000, $0.10/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Pink
- Material 13 Point Cardstock
- Tag Width 6 1/4"
- Length 3 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G12081E
- Zoro # G6495618
- UPC # 841436083454
- Country of Origin Multiple
- Category Shipping Tags
Dimensions
Tag Width | 6 1/4" |
Length | 3 1/8" |
Details
Item | Shipping Tag,13 Pt,6 1/4x3 1/8",PK1000 |
Color | Fluorescent Pink |
Material | 13 Point Cardstock |
Description
Shipping Tag,13 Pt,6 1/4x3 1/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRANG Watercolors, Oval Pans, 16 Color Set with Brush, PK2 (16000)
- PYRAMID Swipe Card, Blue/White, PK50 (41304)
- NITE IZE Cell Phone Car Mount Kit, Black (STFWK-01-R8)
- DAHLE Premium Rolling Trimmer, 51-1/8 in. L (448)
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Pink, 1000/Case (G11011J)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Gray, 1000/Case (G11062F)
- PARTNERS BRAND Shipping Tags, 10 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G30051)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Pink, 1000/Case (G11062J)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Yellow, 1000/Case (G11083C)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Red, 1000/Case (G11051E)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Yel, PK25 (TUF-G06YW)
- Partners Brand Shipping Tags