Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Fluorescent Orange, 1000/Case
Mfr # G12081D
Zoro # G6495627
product price: $86.99
/pk 1000, $0.09/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Fluorescent Orange
- Material 13 Point Cardstock
- Tag Width 6 1/4"
- Length 3 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G12081D
- Zoro # G6495627
- UPC # 841436083447
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 6 1/4" |
Length | 3 1/8" |
Details
Item | Shipping Tag,13 Pt,6 1/4x3 1/8",PK1000 |
Color | Fluorescent Orange |
Material | 13 Point Cardstock |
Description
Shipping Tag,13 Pt,6 1/4x3 1/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Red, 100/Case (G14053D)
- SIGNODE Feedwheel (M1300-12-1)
- ROCKLAND 2 PC TURQUOISE LUGGAGE SET - TURQUOISE (RO130609)
- SMEAD Envelope, Poly, Side Load, Clr Pk (SMD89521)
- PARTNERS BRAND Plastic Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Orange, 100/Case (G26060W)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", Red, 100/Case (G26056)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Fluorescent Green, 1000/Case (G12053B)
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Yellow, 1000/Case (G11011C)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Pink, 1000/Case (G11062J)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Red, 1000/Case (G11021E)
- ZORO SELECT 1-5/8" x 3-1/4" Fluorescent Red Paper Wire Tag, Pk1000 (1GYY9)
- Partners Brand Package Labels & Shipping Equipment