Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 5 3/4" x 2 7/8", Pink, 1000/Case
Mfr # G11071J
Zoro # G6495697
product price: $63.55
/pk 1000, $0.06/ea
$63.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pink
- Material 13 Point Cardstock
- Tag Width 5 3/4"
- Length 2 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11071J
- Zoro # G6495697
- UPC # 743806113870
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 5 3/4" |
Length | 2 7/8" |
Details
Item | Ship Tag,13 Pt,5 3/4x2 7/8",Pink,PK1000 |
Color | Pink |
Material | 13 Point Cardstock |
Description
Ship Tag,13 Pt,5 3/4x2 7/8 In.,Pink,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD High Capacity Executive Stapler, PK2 (82415)
- FISCH Pen Drill (FSN-322597)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79985)
- ZORO SELECT Long Corrugated Boxes, 30" x 10" x 10", Kraft, 20/Bundle (11G155)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 3 3/4" x 1 7/8", Manila, 1000/Case (G10033)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 4 3/4" x 2 3/8", Green, 1000/Case (G11052D)
- PARTNERS BRAND Merchandise Tags, Pre-Strung, 3/8" x 13/16", White, 1000/Case (G26002)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Red, 1000/Case (G11031E)
- PARTNERS BRAND Jumbo Shipping Tags, Pre-Strung, 15 Pt., 7 1/2" x 3 3/4", Manila, 500/Case (G10092)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Fluorescent Green, 1000/Case (G12083B)
- TYVEK Tyvek® Shipping Tags, 6 1/4" x 3 1/8", Yellow, 100/Case (G14081B)
- Partners Brand Package Labels & Shipping Equipment