Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Red, 1000/Case
Mfr # G11061E
Zoro # G6496430
product price: $55.99
/pk 1000, $0.06/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material 13 Point Cardstock
- Tag Width 5 1/4"
- Length 2 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11061E
- Zoro # G6496430
- UPC # 743806113467
- Country of Origin India
- Category Shipping Tags
Dimensions
Tag Width | 5 1/4" |
Length | 2 5/8" |
Details
Item | Ship Tag,13 Pt 5 1/4x2 5/8",Red,PK1000 |
Color | Red |
Material | 13 Point Cardstock |
Description
Ship Tag,13 Pt 5 1/4x2 5/8 In.,Red,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Premium Standard Staples, 5,000 Staples per Pack, PK8 (SBS-8SW)
- UCREATE Board, Foam, 20X30, 10Sh, Bk Pk (PAC5511)
- EPSON Epson Black Fabric Ribbon (4M Characters) (S015631)
- QUARTET Brilliance Glass Dry-Erase Boards, 48 x 36, White Surface (G24836W)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G10053)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Yellow, 1000/Case (G11081C)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", Black, 100/Case (G26051)
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Yellow, 1000/Case (G11011C)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Assorted Color, 1000/Case (G20003)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Green, 1000/Case (G11031D)
- ZORO SELECT 2-3/8" x 4-3/4" Fluorescent Yellow Wire Tag, Includes 12" Wire, Pk1000 (4WLA2)
- Partners Brand Shipping Tags