Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Fluorescent Red, 1000/Case
Mfr # G12061C
Zoro # G6495800
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Red
- Material 13 Point Cardstock
- Tag Width 5 1/4"
- Length 2 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # G12061C
- Zoro # G6495800
- UPC # 841436083331
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 5 1/4" |
Length | 2 5/8" |
Details
Item | Shipping Tag,13 Pt,5 1/4x2 5/8",PK1000 |
Color | Fluorescent Red |
Material | 13 Point Cardstock |
Description
Shipping Tag,13 Pt,5 1/4x2 5/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY PermaTrack Metallic Asset Tag Labels, Laser Printers, 0.75 x 2, Metallic Silver, PK240, 240PK (61524)
- TYDENBROOKS Adjustable Pull Tight Seal, 9-1/4" L, 7 Digits, PK100 (V33042520-01-GRAI)
- JUNIOR LEARNING VersaBoard, Magnetic Dry-Erase Board (JL199)
- MARKAL Paint Marker, Medium Tip, Light Green Color Family, Paint (96970)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Green, 1000/Case (G11053D)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 2 3/4" x 1 3/8", Fluorescent Pink, 1000/Case (G12012E)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 3 1/4" x 1 5/8", Fluorescent Green, 1000/Case (G12022B)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Fluorescent Orange, 1000/Case (G12051D)
- PARTNERS BRAND Merchandise Tags, Pre-Strung, 3/4" x 1 3/32", White, 1000/Case (G26004)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Pink, 1000/Case (G12031E)
- AVERY Shipping Tag, 4-3/4" x 2-3/8", PK1000 (AVE12505)
- Partners Brand Shipping Tags