Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Fluorescent Green, 1000/Case
Mfr # G12061B
Zoro # G6495819
product price: $81.45
/pk 1000, $0.08/ea
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Green
- Material 13 Point Cardstock
- Tag Width 5 1/4"
- Length 2 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G12061B
- Zoro # G6495819
- UPC # 841436083324
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 5 1/4" |
Length | 2 5/8" |
Details
Item | Shipping Tag,13 Pt,5 1/4x2 5/8",PK1000 |
Color | Fluorescent Green |
Material | 13 Point Cardstock |
Description
Shipping Tag,13 Pt,5 1/4x2 5/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Magnetic Sheet Pocket, Blue, PK5 (PMV5)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Clear (15A886)
- EPSON Photo-Quality Self Adhesive Paper, 8.38 x 11.75, Matte White, 10PK (S041106)
- FECHOMETAL USA Ear-Lokt Buckle, 304 Stainless Steel, 5/8" Width, PK100 (FDT6315812NFMT)
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Green, 1000/Case (G11011D)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Gray, 1000/Case (G11062F)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Fluorescent Yellow, 1000/Case (G12081A)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 3 1/4" x 1 5/8", Fluorescent Green, 1000/Case (G12023B)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 1/4" x 2 1/8", Red, 1000/Case (G11043E)
- PARTNERS BRAND Shipping Tags, 10 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G30081)
- ZORO SELECT 2-7/8" x 5-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY5)
- Partners Brand Shipping Tags