Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Yellow, 1000/Case
Mfr # G11051C
Zoro # G6494951
product price: $49.49
/pk 1000, $0.05/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material 13 Point Cardstock
- Tag Width 4 3/4"
- Length 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11051C
- Zoro # G6494951
- UPC # 743806113252
- Country of Origin Multiple
- Category Shipping Tags
Dimensions
Tag Width | 4 3/4" |
Length | 2 3/8" |
Details
Item | Ship Tag,13 Pt,4 3/4x2 3/8",Yel,PK1000 |
Color | Yellow |
Material | 13 Point Cardstock |
Description
Ship Tag,13 Pt,4 3/4x2 3/8 In.,Yel,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (5CND6)
- AVERY DENNISON Label, 4"X6", White, PK40 (05454)
- BAZIC PRODUCTS BAZIC 12-Digit Dual Power Desktop Calculator with Adjustable Display (3012)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Glxy Gld Pk (WAU22571)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Gray, 1000/Case (G11062F)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Orange, 1000/Case (G11051H)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Fluorescent Orange, 1000/Case (G12051D)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Red, 1000/Case (G12031C)
- PARTNERS BRAND Shipping Tags, 10 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G30051)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", White, 1000/Case (G11061G)
- LABELMASTER Packing List Enclosed Label, PK500 (BT310)
- Partners Brand Package Labels & Shipping Equipment