Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Red, 1000/Case
Mfr # G11051E
Zoro # G6495846
product price: $49.49
/pk 1000, $0.05/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material 13 Point Cardstock
- Tag Width 4 3/4"
- Length 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11051E
- Zoro # G6495846
- UPC # 743806113450
- Country of Origin Multiple
- Category Shipping Tags
Dimensions
Tag Width | 4 3/4" |
Length | 2 3/8" |
Details
Item | Ship Tag,13 Pt,4 3/4x2 3/8",Red,PK1000 |
Color | Red |
Material | 13 Point Cardstock |
Description
Ship Tag,13 Pt,4 3/4x2 3/8 In.,Red,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO 4" x 6" Metal-In Anti-Static Bags, 3 mil (13415)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile, Pk50 (16U980)
- MEAD 8.5 in. W X 11.75 in. L Memo Pad 50 (59606)
- BSC PREFERRED 5'' x 80 Gauge x 1000' Extended Core Bundling Film, 12PK (S-5057)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Pink, 1000/Case (G12031E)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 8" x 4", Red 500/Case (G11092E)
- PARTNERS BRAND WiredShppngTags, 10 Pt., 4 3/4x2 3/8", Manila, PK1000 (G30053)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", White, 1000/Case (G11061G)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Red, 1000/Case (G11031E)
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Yellow, 1000/Case (G11011C)
- NMC Blank Tag Green, Pk25 (RPT158G)
- Partners Brand Shipping Tags