Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Pink, 1000/Case
Mfr # G11051J
Zoro # G6495855
product price: $49.49
/pk 1000, $0.05/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Material 13 Point Cardstock
- Tag Width 4 3/4"
- Length 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11051J
- Zoro # G6495855
- UPC # 743806113856
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 4 3/4" |
Length | 2 3/8" |
Details
Item | Ship Tag,13 Pt,4 3/4x2 3/8",Pink,PK1000 |
Color | Pink |
Material | 13 Point Cardstock |
Description
Ship Tag,13 Pt,4 3/4x2 3/8 In.,Pink,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Clipboard, Standard, 6X9, PK12 (16506BX)
- SOUTHWORTH CO Southworth JD18C Connoisseur Exceptional Business Paper White 32lb Letter 250 per Box (JD18C)
- NINJATEK NinjaFlex Steel 1.75Mm 1Kg (3DNF1417510)
- ZORO SELECT File Holder, 8 Compartments, 7-1/2 In. H (1DNP7)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 1/4" x 2 1/8", Red, 1000/Case (G11043E)
- PARTNERS BRAND Merchandise Tags, Pre-Strung, 3/4" x 1 3/32", White, 1000/Case (G26004)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 2 3/4" x 1 3/8", Orange, 1000/Case (G11012H)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Red, 1000/Case (G11021E)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G10052)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G10053)
- ZORO SELECT 1-3/8" x 2-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY2)
- Partners Brand Shipping Tags