Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Orange, 1000/Case
Mfr # G11051H
Zoro # G6494960
product price: $47.75
/pk 1000, $0.05/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material 13 Point Cardstock
- Tag Width 4 3/4"
- Length 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11051H
- Zoro # G6494960
- UPC # 743806113757
- Country of Origin Multiple
- Category Shipping Tags
Dimensions
Tag Width | 4 3/4" |
Length | 2 3/8" |
Details
Item | Ship Tag,13 Pt,4 3/4x2 3/8",Org,PK1000 |
Color | Orange |
Material | 13 Point Cardstock |
Description
Ship Tag,13 Pt,4 3/4x2 3/8 In.,Org,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Calibration Label, Green/White, Pk25 (LPC422)
- ZORO SELECT Merchandise Bags, 13 In. W, PK500 (5DUJ7)
- DYKEM Industrial Marker, Medium Tip, Red Color Family, Ink (44819)
- WESTCOTT Stainless Steel Scissors Three Pack, 8 in. Long, 3 in. Cut Length, Assorted Color Offset Handle, 3PK (13023/13403)
- PARTNERS BRAND Merchandise Tags, Pre-Strung, 3/8" x 13/16", White, 1000/Case (G26002)
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Yellow, 1000/Case (G11011C)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Pink, 1000/Case (G11062J)
- PARTNERS BRAND Plastic Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Blue, 100/Case (G26062W)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Fluorescent Red, 1000/Case (G12061C)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Yellow, 1000/Case (G11081C)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 8" x 4", Dark Blue 500/Case (G11092A)
- Partners Brand Package Labels & Shipping Equipment