Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Fluorescent Green, 1000/Case
Mfr # G12051B
Zoro # G6495916
product price: $72.59
/pk 1000, $0.07/ea
$72.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Fluorescent Green
- Material 13 Point Cardstock
- Tag Width 4 3/4"
- Length 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G12051B
- Zoro # G6495916
- UPC # 841436083270
- Country of Origin Multiple
- Category Shipping Tags
Dimensions
Tag Width | 4 3/4" |
Length | 2 3/8" |
Details
Item | Shipping Tag,13 Pt,4 3/4x2 3/8",PK1000 |
Color | Fluorescent Green |
Material | 13 Point Cardstock |
Description
Shipping Tag,13 Pt,4 3/4x2 3/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE Scale Stand, 30 In. x 30 In. (SCS3030)
- PARTNERS BRAND Signode® Comparable Polypropylene Strapping, Hand Grade, Smooth, 16" x 6" Core, 7/16" x 7000', Black, 1/Coil (PSH718)
- TAPE LOGIC Tape Logic® #700 Economy Tape, 1.9 Mil, 2" x 110 yds., Clear, 6/Case (T9027006PK)
- JANDORF COMPTR GROMET SLV 1-1/2"" (61615)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Gray, 1000/Case (G11062F)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Pink, 1000/Case (G11062J)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Orange, 1000/Case (G11051H)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Green, 1000/Case (G12031B)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 3 1/4" x 1 5/8", Fluorescent Green, 1000/Case (G12022B)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 10 Pt., 2 3/4" x 1 3/8", Manila, 1000/Case (G30012)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Pink, 1000/Case (G11031J)
- Partners Brand Package Labels & Shipping Equipment