Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 4 1/4" x 2 1/8", Fluorescent Pink, 1000/Case
Mfr # G12041E
Zoro # G6496001
product price: $66.15
/pk 1000, $0.07/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Pink
- Material 13 Point Cardstock
- Tag Width 4 1/4"
- Length 2 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G12041E
- Zoro # G6496001
- UPC # 841436083256
- Country of Origin Multiple
- Category Shipping Tags
Dimensions
Tag Width | 4 1/4" |
Length | 2 1/8" |
Details
Item | Shipping Tag,13 Pt,4 1/4x2 1/8",PK1000 |
Color | Fluorescent Pink |
Material | 13 Point Cardstock |
Description
Shipping Tag,13 Pt,4 1/4x2 1/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMBRITE TRIMBRITE T1126 Pinstripe Tape; Blue; 0.12 In. X 36 Ft. (T18-T1126)
- OPTIMA SCALE MFG. Optima 916 Series Heavy Duty Pallet Scale With LED Indicator, 5'x5', 10,000 lb x 2 lb (OP-916-5x5-10-NNLED)
- IDEAL Shredder, 2503, Strip-Cut, P-2, 3/16 (IDEDSH0300H)
- SPECTRUM Manuscript Handwriting Workbook, Grade K-2, Paperback (704691)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Orange, 1000/Case (G12031D)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 3/4" x 2 7/8", Green, 1000/Case (G11072D)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Green, 1000/Case (G11083D)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 2 3/4" x 1 3/8", Fluorescent Green, 1000/Case (G12012B)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Dark Blue, 1000/Case (G11021A)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 1/4" x 2 1/8", Manila, 1000/Case (G10043)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT36)
- Partners Brand Package Labels & Shipping Equipment