Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Yellow, 1000/Case
Mfr # G11031C
Zoro # G6495015
product price: $40.35
/pk 1000, $0.04/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material 13 Point Cardstock
- Tag Width 3 3/4"
- Length 1 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11031C
- Zoro # G6495015
- UPC # 743806113238
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 3 3/4" |
Length | 1 7/8" |
Details
Item | Ship Tag,13 Pt,3 3/4x1 7/8",Yel,PK1000 |
Color | Yellow |
Material | 13 Point Cardstock |
Description
Ship Tag,13 Pt,3 3/4x1 7/8 In.,Yel,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL Printable Index Dividers, 8 Tab, Assorted Colors, Pk4 (84019)
- ZORO SELECT Foam Cord, 30 ft. L, 3/4" dia., Black (ZUSA287750-30)
- SWINGLINE Stapler, Black/Gray, 160 Sheet, 2-5/8 In. (S7039005A)
- AVERY DENNISON Label, 2", Glossy White, PK120 (22807)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Pink, 1000/Case (G12031E)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 8" x 4", Dark Blue 500/Case (G11092A)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 10 Pt., 5 1/4" x 2 5/8", Manila, 1000/Case (G30063)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 1/4" x 2 1/8", Dark Blue, 1000/Case (G11041A)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Green, 1000/Case (G11083D)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G10083)
- ZORO SELECT 1-3/8" x 2-3/4" White Tyvek Wire Tag, Includes 12" Wire, Pk1000 (4WLC3)
- Partners Brand Shipping Tags