Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", White, 1000/Case
Mfr # G11031G
Zoro # G6496080
product price: $40.35
/pk 1000, $0.04/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 13 Point Cardstock
- Tag Width 3 3/4"
- Length 1 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11031G
- Zoro # G6496080
- UPC # 743806113139
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 3 3/4" |
Length | 1 7/8" |
Details
Item | Ship Tag,13 Pt,3 3/4x1 7/8",White,PK1000 |
Color | White |
Material | 13 Point Cardstock |
Description
Ship Tag,13 Pt,3 3/4x1 7/8 In.,White,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Jetstream Ballpoint Pen, Stick, Fine 0.7 mm, Blue Ink, Blue Barrel (40174)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 6", Clear (4R46)
- ZERUST 3" x 5" Poly Bags, PK 1000 (050-F-00001B)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 13"x 18", Clear (R1318)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", White, 100/Case (G26050)
- PARTNERS BRAND Shipping Tags, 13 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G10081)
- PARTNERS BRAND Plastic Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Orange, 100/Case (G26060W)
- PARTNERS BRAND Jumbo Shipping Tags, Pre-Strung, 15 Pt., 7 1/2" x 3 3/4", Manila, 500/Case (G10092)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Red, 1000/Case (G11061E)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Fluorescent Red, 1000/Case (G12061C)
- ZORO SELECT 3-1/8" x 6-1/4" Yellow Paper Wire Tag, Pk1000 (1GYU2)
- Partners Brand Shipping Tags