Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Red, 1000/Case
Mfr # G11031E
Zoro # G6496099
product price: $40.35
/pk 1000, $0.04/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material 13 Point Cardstock
- Tag Width 3 3/4"
- Length 1 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11031E
- Zoro # G6496099
- UPC # 743806113436
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 3 3/4" |
Length | 1 7/8" |
Details
Item | Ship Tag,13 Pt,3 3/4x1 7/8",Red,PK1000 |
Color | Red |
Material | 13 Point Cardstock |
Description
Ship Tag,13 Pt,3 3/4x1 7/8 In.,Red,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cash Depository Safe, 0.14 cu ft, 2.6 lb, Black, Steel, 2.78 mm Thick (6112)
- INNOVERA Remanufactured TN221C Toner, 1400 Page-Yield, Cyan (IVRTN221C)
- UNIVERSAL Envelope, 3-7/8 x 8-7/8, Window, PK500 (UNV35219)
- SAX True Flow Colorburst Glaze, Black Iris, 1 Pint (S2627X)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 3 1/4" x 1 5/8", Fluorescent Green, 1000/Case (G12022B)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G10052)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Pink, 1000/Case (G11031J)
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Pink, 1000/Case (G11011J)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Yellow, 1000/Case (G11051C)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Pink, 1000/Case (G11062J)
- ZORO SELECT 2-1/8" x 4-1/4" Orange Paper Wire Tag, Pk1000 (1GYY3)
- Partners Brand Package Labels & Shipping Equipment