Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Red, 1000/Case
Mfr # G12031C
Zoro # G6496135
product price: $58.89
/pk 1000, $0.06/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Red
- Material 13 Point Cardstock
- Tag Width 3 3/4"
- Length 1 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G12031C
- Zoro # G6496135
- UPC # 841436083188
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 3 3/4" |
Length | 1 7/8" |
Details
Item | Shipping Tag,13 Pt,3 3/4x1 7/8",PK1000 |
Color | Fluorescent Red |
Material | 13 Point Cardstock |
Description
Shipping Tag,13 Pt,3 3/4x1 7/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (5CNX2)
- FLIPSIDE PRODUCTS 12 x 12 Dark Cork Tiles 4, PK16 (12058-4)
- BSC PREFERRED Orange Crinkle Paper - 10 lb. Box (S-6119OR)
- BRADY Letter Label, C, 1-1/2in.Hx7/8in.W (1530-C)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Red, 1000/Case (G11053E)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Pink, 1000/Case (G11062J)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Fluorescent Green, 1000/Case (G12053B)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G10053)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", Red, 100/Case (G26056)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Green, 1000/Case (G12031B)
- NMC Blank Tag Yellow, Pk25 (RPT156)
- Partners Brand Package Labels & Shipping Equipment