Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Manila, 1000/Case
Mfr # G10021
Zoro # G6496281
product price: $28.99
/pk 1000, $0.03/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Manila
- Material 13 Point Cardstock
- Tag Width 3 1/4"
- Length 1 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G10021
- Zoro # G6496281
- UPC # 743806113023
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 3 1/4" |
Length | 1 5/8" |
Details
Item | Shipping Tag,13 Pt,3 1/4x1 5/8",PK1000 |
Color | Manila |
Material | 13 Point Cardstock |
Description
Shipping Tag,13 Pt,3 1/4x1 5/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Compact Bench Scale, Digital, 6 lb. Cap. (LBX3)
- G2 Pen, Gel, G2, Ultra Fine, Bk, PK24 (31277BD)
- PARTNERS BRAND Jumbo Mailing Tubes, 5" x 72", Kraft, 15/Case (P5072KHD)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 400/Case (NP243025)
- PARTNERS BRAND Plastic Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Green, 100/Case (G26054W)
- PARTNERS BRAND Shipping Tags, 10 Pt., 3 3/4" x 1 7/8", Manila, 1000/Case (G30031)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Yellow, 1000/Case (G11083C)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Fluorescent Green, 1000/Case (G12031B)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Dark Blue, 1000/Case (G11021A)
- PARTNERS BRAND WiredShppngTags, 10 Pt., 4 3/4x2 3/8", Manila, PK1000 (G30053)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Green, 100/Case (G14083C)
- Partners Brand Package Labels & Shipping Equipment