Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Green, 1000/Case
Mfr # G11021D
Zoro # G6495076
product price: $36.45
/pk 1000, $0.04/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material 13 Point Cardstock
- Tag Width 3 1/4"
- Length 1 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11021D
- Zoro # G6495076
- UPC # 743806113627
- Country of Origin India
- Category Shipping Tags
Dimensions
Tag Width | 3 1/4" |
Length | 1 5/8" |
Details
Item | Ship Tag,13 Pt,3 1/4x1 5/8",Green,PK1000 |
Color | Green |
Material | 13 Point Cardstock |
Description
Ship Tag,13 Pt,3 1/4x1 5/8 In.,Green,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 8"W, PK450 (56LT31)
- ZORO SELECT Reclosable Poly Bag Drawstring 18" x 12", Clear, Pk1000 (2EWG6)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 1", Fluorescent Red, 2000/Case (LL174RD)
- POST-IT Notes, Post-Ti, 3X3, 4 Pack Pk (MMM5401)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Fluorescent Green, 1000/Case (G12053B)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Fluorescent Green, 1000/Case (G12083B)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 2 3/4" x 1 3/8", Fluorescent Green, 1000/Case (G12012B)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", White, 1000/Case (G11061G)
- PARTNERS BRAND Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Green, 1000/Case (G11011D)
- PARTNERS BRAND Shipping Tags, 10 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G30051)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 1/4" x 2 1/8", Manila, 1000/Case (G10043)
- Partners Brand Package Labels & Shipping Equipment