Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Pink, 1000/Case
Mfr # G11011J
Zoro # G6496309
product price: $30.65
/pk 1000, $0.03/ea
$30.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pink
- Material 13 Point Cardstock
- Tag Width 2 3/4"
- Length 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11011J
- Zoro # G6496309
- UPC # 841436083058
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 2 3/4" |
Length | 1 3/8" |
Details
Item | Ship Tag,13 Pt,2 3/4x1 3/8",Pink,PK1000 |
Color | Pink |
Material | 13 Point Cardstock |
Description
Ship Tag,13 Pt,2 3/4x1 3/8 In.,Pink,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 8-1/2" x 11" Clipboard 1/2", Ice Blue (00439)
- MASTERVISION Cork Bulletin Board 23-39/64"W (CA021170)
- BOSTITCH Long Reach® Stapler, 25-Sheet Capacity (1610)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546:Salmon Pk (517-100)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Dark Blue, 1000/Case (G11062A)
- PARTNERS BRAND Shipping Tags, 13 Pt., 5 1/4" x 2 5/8", Fluorescent Red, 1000/Case (G12061C)
- PARTNERS BRAND Plastic Shipping Tags, 4 3/4" x 2 3/8", Yellow, 100/Case (G26052)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 2 3/4" x 1 3/8", Orange, 1000/Case (G11012H)
- PARTNERS BRAND Jumbo Shipping Tags, 15 Pt., 8" x 4", Manila, 500/Case (G10101)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Pink, 1000/Case (G11062J)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT65)
- Partners Brand Package Labels & Shipping Equipment