Shop All Shipping Tags
Partners Brand
Shipping Tags, 13 Pt., 2 3/4" x 1 3/8", Light Blue, 1000/Case
Mfr # G11011B
Zoro # G6496379
product price: $30.65
/pk 1000, $0.03/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue
- Material 13 Point Cardstock
- Tag Width 2 3/4"
- Length 1 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G11011B
- Zoro # G6496379
- UPC # 841436029339
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 2 3/4" |
Length | 1 3/8" |
Details
Item | Shipping Tag,13 Pt,2 3/4x1 3/8",PK1000 |
Color | Light Blue |
Material | 13 Point Cardstock |
Description
Shipping Tag,13 Pt,2 3/4x1 3/8 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE NTEP Scale, 15 kg , 5 g, Legal For Trade, Toploader, Portion Weigher, Backlit Display, Auto-Tare (XM-15)
- RICE LAKE WEIGHING SYSTEMS Digital Compact Bench Scale 3000g/6 lb. Capacity (RLP-6S)
- ZORO SELECT Steel Strapping, 25 mil, 1569 ft. L (3CTU5)
- BSC PREFERRED 3M Replacement Blade M707 and H12 Dispensers (H-303B)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Pink, 1000/Case (G11031J)
- PARTNERS BRAND Shipping Tags, 10 Pt., 5 3/4" x 2 7/8", Manila, 1000/Case (G30071)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 1/4" x 1 5/8", Green, 1000/Case (G11021D)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 5 1/4" x 2 5/8", Light Blue, 1000/Case (G11062B)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 3 3/4" x 1 7/8", Manila, 1000/Case (G10033)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 1/4" x 2 1/8", Dark Blue, 1000/Case (G11041A)
- ZORO SELECT 2-1/8" x 4-1/4" Manila Paper Wire Tag, Pk1000 (1GYN8)
- Partners Brand Shipping Tags