Shop All Steel Strapping Seals
Partners Brand
Serrated Open/Snap On Polyester Strapping Seals, 5/8", Silver, 1000/Case
Mfr # PSS58OPEN
Zoro # G6625915
product price: $438.99
/pk 1000, $0.44/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 5/8"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PSS58OPEN
- Zoro # G6625915
- UPC # 841436040068
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Length | 5/8" |
Details
Item | Strap Seal,Serrated,Poly,5/8 ft.,PK1000 |
Material | Steel |
Color | Silver |
Description
Strap Seal,Serrated,Poly,5/8 ft.,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER GLUE STICKS 0.5IN. CLR 2 (BAP5-4)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 8"x 8", Clear (4R88)
- CARDINAL Business Card Refill Sheets, PK10 (7856000)
- LEARNING RESOURCES Pizza Fraction Fun™ Game (5060)
- PARTNERS BRAND Industrial Poly Strapping Sealer, 5/8", Silver, 1/Each (PST1058)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2', Silver, 1000/Case (PS1210SEAL)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 5/8', Silver, 1000/Case (PS5810SEAL)
- PARTNERS BRAND Single Notch Steel Strapping Sealer, 5/8", Black, 1/Case (SST11258)
- PARTNERS BRAND Signode® Sandpaper Open/Snap On Metal Poly Strapping Seal, 1/2", 1000/Case (PS12SAND)
- PARTNERS BRAND Steel Strapping Seals, Closed/Thread On Heavy Duty, 1 1/4", Silver, 1000/Case (SSHD114SEAL)
- TIE DOWN ENGINEERING Strap Buckle, Steel, Galvanized (59140A)
- Partners Brand Steel Strapping Seals