Shop All Mailer Envelopes
Partners Brand
Self-Seal Padded Mailers, 7 1/4" x 12", White, 25/Case
Mfr # B804WSS25PK
Zoro # G6497316
product price: $40.25
/pk 25, $1.61/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 7 1/4"
- Length 12"
- Material Fiber Padding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B804WSS25PK
- Zoro # G6497316
- UPC # 841436023108
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 7 1/4" |
Length | 12" |
Details
Item | Mailer,SelfSeal,Padded,7 1/4x12",PK25 |
Color | White |
Material | Fiber Padding |
Description
Mailer,SelfSeal,Padded,7 1/4x12 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Safety Scissors with Large Rings, 6-Inch (G46HC)
- GUIDECRAFT Guidecraft Hardwood Puppet Stand (97050)
- BROTHER Toner, 9,000 Page-Yield, Black (TN810BK)
- TRUEBALANCE Cobra Balance + Coordination Game (SGTB7181US)
- PARTNERS BRAND Deluxe Literature Mailers, 22" x 18" x 2 3/4", Kraft, 25/Bundle (MFL22182K)
- PARTNERS BRAND Bubble Lined Poly Mailers, 10 1/2" x 16", White, 100/Case (B836)
- PARTNERS BRAND Easy-Fold Mailers, 10 1/4" x 8 1/4" x 1 1/4", Kraft, 50/Bundle (M1081K)
- PARTNERS BRAND DVD Mailers, 7 5/8" x 5 7/16" x 11/16", White, 50/Bundle (MLRDVD)
- PARTNERS BRAND Clear View Poly Mailers, 10" x 13", Clear/White, 100/Case (CV1013100PK)
- PARTNERS BRAND Jumbo Mailers, 26" x 20" x 6", Kraft, 20/Bundle (M26206)
- QUALITY PARK Envelope, R-Strp, Pln, 6.5X9.5 Pk (QUA44334)
- Partners Brand Mailing Tubes & Cartons