Shop All Mailer Envelopes
Partners Brand
Self-Seal Padded Mailers, #7, 14 1/4" x 20", Kraft, 50/Case
Mfr # B811SS
Zoro # G6497429
product price: $105.99
/pk 50, $2.12/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 14 1/4"
- Length 20"
- Material Fiber Padding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B811SS
- Zoro # G6497429
- UPC # 841436023320
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 14 1/4" |
Length | 20" |
Details
Item | Mailer,Padded,#7,14 1/4x20",PK50 |
Color | Kraft |
Material | Fiber Padding |
Description
Mailer,Padded,#7,14 1/4x20 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 165 ft, White, PK6 (05212)
- SEE ALL INDUSTRIES Blank Tag, 2 x 4 In, Silver, Rect, PK25 (TUF-G36)
- BSC PREFERRED 3'' x 110 yds. Clear Tape Logic #170 Industrial Tape, 6PK (T9051706PK)
- SHARPIE Art Pen Porous Point Pen, Stick, Fine 0.4mm, Assorted Ink Colors, PK24 (1983967)
- PARTNERS BRAND Easy-Fold Mailers, 12" x 9" x 3", White, 50/Bundle (M12932BF)
- PARTNERS BRAND Easy-Fold Mailers, 15" x 11 1/8" x 6", White, 50/Bundle (M15116BF)
- PARTNERS BRAND Easy-Fold Mailers, 12" x 11 1/2" x 3", White, 50/Bundle (M12113BF)
- PARTNERS BRAND Deluxe Literature Mailer, 16" x 1"2 x 6", Kraft, 25/Bundle (MFL16126K)
- PARTNERS BRAND Self-Seal Bubble Mailers, #1, 7 1/4" x 12", Kraft, 100/Case (B854SS)
- PARTNERS BRAND Deluxe Literature Mailers, 22" x 18" x 2 3/4", White, 25/Bundle (MFL22182)
- LAVEX Stayflats Kraft Self-Sealing Rigid Mailer #1, 100PK (442SF1PSK)
- Partners Brand Mail Supplies