Shop All Mailer Envelopes
Partners Brand
Self-Seal Padded Mailers, 12 1/2" x 19", White, 25/Case
Mfr # B810WSS25PK
Zoro # G6497377
product price: $66.89
/pk 25, $2.68/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 12 1/2"
- Length 19"
- Material Fiber Padding
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # B810WSS25PK
- Zoro # G6497377
- UPC # 841436023153
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12 1/2" |
Length | 19" |
Details
Item | Mailer,SelfSeal,Padded,12 1/2x19",PK25 |
Color | White |
Material | Fiber Padding |
Description
Mailer,SelfSeal,Padded,12 1/2x19 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES LX850 Full Strip EasyPress Stapler - Black (FEL5010701)
- ACCO 6" Binder with Hooks, Dark Blue (A7054123A)
- ACCO 6" Binder with Hooks 9-1/2"x11", Blue (A7054113A)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk100 (PFX75213)
- PARTNERS BRAND Deluxe Literature Mailers, 13" x 10" x 4", White, 50/Bundle (MFL13104)
- PARTNERS BRAND Corrugated Mailers, 8" x 6" x 3", Kraft, 50/Bundle (M863K)
- PARTNERS BRAND Flat Mailers, 6" x 8", Kraft, 100/Case (RM1)
- PARTNERS BRAND Deluxe Literature Mailers, 24" x 14" x 4", White, 25/Bundle (MFL24144)
- PARTNERS BRAND Deluxe Literature Mailers, 14" x 10" x 4", White, 50/Bundle (MFL14104)
- PARTNERS BRAND Self-Seal Padded Mailers, #7, 14 1/4"x20", Kraft, PK25 (B811SS25PK)
- UNIVERSAL Top Opening Poly Envelopes, 1.25 in. Expansion, Letter Size, Clear, 10PK (UNV50790)
- Partners Brand Mail Supplies