Shop All Mailer Envelopes
Partners Brand
Self-Seal Flat Mailers, 9" x 11 1/2", White, 100/Case
Mfr # RM2SS
Zoro # G6497620
product price: $70.99
/pk 100, $0.71/ea
$70.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 9"
- Length 11 1/2"
- Material .020 Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RM2SS
- Zoro # G6497620
- UPC # 841436023924
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9" |
Length | 11 1/2" |
Details
Item | Mailer,Flat,SelfSeal,9x11 1/2",PK100 |
Color | White |
Material | .020 Chipboard |
Description
Mailer,Flat,SelfSeal,9x11 1/2 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 36"x48" Glass Whiteboard, Gloss (GC4836F)
- BAZIC Tape Refill, Transparent Tape, 3/4in x 1296in, PK24 (907)
- UNI-BALL ELITE Stick Roller Ball Pen, 0.5mm, Blue-Blk Ink, Blk/Blue Barrel (69020)
- BIC Pen Retractable, Medium 1.0 mm, Black PK12 (BICVCG11BK)
- PARTNERS BRAND Bubble Lined Poly Mailers, 6 3/4" x 10", White, 250/Case (B831)
- PARTNERS BRAND Easy-Fold Mailers, 11" x 8 1/2" x 3", White, 50/Bundle (M1183BF)
- PARTNERS BRAND Easy-Fold Mailers, 10 1/4" x 8 1/4" x 1 1/4", Kraft, 50/Bundle (M1081K)
- PARTNERS BRAND Easy-Fold Mailers, 14 1/8" x 8 5/8" x 2", Kraft, 50/Bundle (M1482BFK)
- PARTNERS BRAND Deluxe Literature Mailers, 9" x 6 1/4" x 3", White, 50/Bundle (MFL963)
- PARTNERS BRAND Deluxe Literature Mailers, 13" x 10" x 4", White, 50/Bundle (MFL13104)
- BOX PACKAGING Ship-Lite® Flat Envelopes, 6"W x 9"L, White, 100/Pack (SLF0609WH)
- Partners Brand Mail Supplies