Shop All Mailer Envelopes
Partners Brand
Self-Seal Flat Mailers, 6" x 8", White, 100/Case
Mfr # RM1SS
Zoro # G6497718
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 6"
- Length 8"
- Material .020 Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # RM1SS
- Zoro # G6497718
- UPC # 841436023894
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 6" |
Length | 8" |
Details
Item | Mailer,Flat,SelfSeal,6x8",PK100 |
Color | White |
Material | .020 Chipboard |
Description
Mailer,Flat,SelfSeal,6x8 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Inkj, Sheet, 8.5X11, 25 25PK (AVE8165)
- AVERY Clean Edge Business Cards, Matte, PK400 (8877)
- MOORECO 48"x96" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Color: White (668AH-DD)
- PARTNERS BRAND Edge Protectors - Cased, .120, 3" x 3" x 48", White, 60/Case (EP3348120BX)
- PARTNERS BRAND Video Tape Mailers, 8 1/2" x 7 5/8" x 2 1/16", White, 20/Bundle (MVM4)
- PARTNERS BRAND Literature Mailers, 11 1/8" x 8 3/4" x 2", Kraft, 50/Bundle (M1182K)
- PARTNERS BRAND Deluxe Literature Mailers, 8" x 8" x 2 3/4", White, 50/Bundle (MFL882)
- PARTNERS BRAND Self-Seal Bubble Mailers, #2, 8 1/2" x 12", Kraft, 100/Case (B855SS)
- PARTNERS BRAND Self-Seal Bubble Mailers, #1, 7 1/4" x 12", Kraft, 100/Case (B854SS)
- PARTNERS BRAND Poly Mailer, 24" x 24", White, 125/Case (B878)
- BETTER OFFICE PRODUCTS Kraft Invitation Envelopes, A7, Strong Bond Paper, Straight Flap W/Peel and Stick Closure, 100PK (64514)
- Partners Brand Mail Supplies