Shop All Mailer Envelopes
Partners Brand
Self-Seal Flat Mailers, 20" x 27", Kraft, 50/Case
Mfr # RM12PSK
Zoro # G6497788
product price: $212.99
/pk 50, $4.26/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 20"
- Length 27"
- Material .028 Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RM12PSK
- Zoro # G6497788
- UPC # 841436016186
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 20" |
Length | 27" |
Details
Item | Mailer,Flat,SelfSeal,20x27",PK50 |
Color | Kraft |
Material | .028 Chipboard |
Description
Mailer,Flat,SelfSeal,20x27 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PICA Big Dry Standard Hard Refill Leads for Carpenters, 12PK (6050/SB)
- ASHLEY PRODUCTIONS Hardcover Blank Book Primary Lined, 6in x 8in Portrait, White, PK12 (10701)
- ZORO SELECT Literature Mailers, 23" x 13" x 2 1/2", White, 50/Bundle (55VL28)
- BAGS & BOWS Tissue Paper, 20 x 30, White, PK480, 500PK (1SW(20X30)QF)
- PARTNERS BRAND Deluxe Literature Mailers, 11 1/8" x 8 3/4" x 5", Kraft, 50/Bundle (MFL1185K)
- PARTNERS BRAND CD Literature Mailer Kits, 11 1/8" x 8 3/4" x 2", White, 50/Bundle (CDLM1182)
- PARTNERS BRAND Jumbo Mailers, 24" x 24" x 6", Kraft, 20/Bundle (M24246)
- PARTNERS BRAND Literature Mailers, 15 1/8" x 11 1/8" x 2", Kraft, 50/Bundle (MIBMS500K)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/8" x 9 1/8" x 4", Kraft, 50/Bundle (M2BKXLK)
- PARTNERS BRAND Flat Mailers, 9" x 11-1/2", White, 100/Case (RM2W)
- UNIVERSAL Business Envelope, #6 3/4, Square Flap, Gummed Closure, 3.06 x 6.6, White, PK125, 125PK (UNV35226)
- Partners Brand Mail Supplies