Shop All Mailer Envelopes
Partners Brand
Self-Seal Flat Mailers, 13" x 18", White, 100/Case
Mfr # RM18SS
Zoro # G6497858
product price: $127.99
/pk 100, $1.28/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 13"
- Length 18"
- Material .020 Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RM18SS
- Zoro # G6497858
- UPC # 841436023931
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 13" |
Length | 18" |
Details
Item | SelfSeal Flat Mailer,13x18",PK100 |
Color | White |
Material | .020 Chipboard |
Description
SelfSeal Flat Mailer,13x18 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL1950, LITHIUM BATTERY UN3480, 4-5/8" X 5" (DL1950)
- SMEAD Folder, Classf, Lg, 2Pktdiv, Be Pk (SMD19081)
- 3M Mounting Tape, 0.5 x 75 in. (110)
- SHARPIE Pen, S-Gel, 0.38mm, 3-1/4"Wx3/5"Lx7-3/5"H, Black (SAN2141125)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", Kraft, 50/Case (B859SS)
- PARTNERS BRAND Deluxe Literature Mailer, 14" x 14" x 2", Kraft, 50/Bundle (MFL14142K)
- PARTNERS BRAND Corrugated Mailers, 6" x 4" x 3", Kraft, 50/Bundle (M643K)
- PARTNERS BRAND Self-Seal Padded Mailers, 9 1/2" x 14 1/2", White, 25/Case (B807WSS25PK)
- PARTNERS BRAND Deluxe Literature Mailers, 18" x 12" x 2", Kraft, 50/Bundle (MFL18122K)
- PARTNERS BRAND Self-Seal Padded Mailers, #7, 14 1/4"x20", Kraft, PK25 (B811SS25PK)
- PARTNERS BRAND Easy-Fold Mailers, 24" x 18" x 2", Kraft, 50/Bundle (M24182BFK)
- Partners Brand Mailer Envelopes