Shop All Mailer Envelopes
Partners Brand
Self-Seal Flat Mailers, 12 3/4" x 15", White, 100/Case
Mfr # RM4SS
Zoro # G6497876
Free Shipping & Returns
$95.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 12 3/4"
- Length 15"
- Material .020 Chipboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # RM4SS
- Zoro # G6497876
- UPC # 841436017039
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12 3/4" |
Length | 15" |
Details
Item | SelfSeal Flat Mailer,12 3/4x15",PK100 |
Color | White |
Material | .020 Chipboard |
Description
SelfSeal Flat Mailer,12 3/4x15 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Integra Ballpoint Retractable Pen, PK12 (ITA38089)
- CLOVER Toner Cartridge, Magenta, Remanufactured (CIG-TN225M)
- TEACHER CREATED RESOURCES Admiral Blue Wood Better Than Paper Bulletin Board Roll, 4ft. x 12ft., 4PK (TCR32428)
- ZORO SELECT Plastic Strapping, 4000 ft. L, 35 mil (33RZ19)
- PARTNERS BRAND Easy-Fold Mailers, 12" x 11 1/2" x 3", White, 50/Bundle (M12113BF)
- PARTNERS BRAND Easy-Fold Mailers, 24" x 18" x 2", White, 50/Bundle (M24182BF)
- PARTNERS BRAND Nylon Reinforced Mailers, #7, 14 1/2" x 20", Kraft, 250/Case (B890)
- PARTNERS BRAND Deluxe Literature Mailer, 10"x4"x4", PK50 (MFL1044K)
- PARTNERS BRAND Easy-Fold Mailers, 11 1/8" x 8 5/8" x 1", Kraft, 50/Bundle (M1181K)
- PARTNERS BRAND Corrugated Mailers, 6" x 3" x 3", Kraft, 50/Bundle (M633K)
- QUALITY PARK Window Envelope, White, Paper, PK500 (QUA90063)
- Partners Brand Mailer Envelopes