Shop All Business Envelopes
Partners Brand
Self-Seal Envelopes, 9 1/2" x 12 1/2", White, 500/Case
Mfr # EN1070
Zoro # G6497961
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 28 lb. Paper Stock
- Expanded Width 9 1/2"
- Color White
- Outside Length 12 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # EN1070
- Zoro # G6497961
- UPC # 841436091800
- Country of Origin United States
- Category Business Envelopes
Dimensions
Expanded Width | 9 1/2" |
Outside Length | 12 1/2" |
Details
Item | Envelopes,Self-Seal,9 1/2x12 1/2",PK500 |
Material | 28 lb. Paper Stock |
Color | White |
Description
Envelopes,Self-Seal,9 1/2x12 1/2 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM PAINT QT MASSEY FERGUSN GY FARM/IMPLEMEN (280157)
- SHARPIE Accent Highlighter, Chisel Point, Yellow Ink 12PK (SAN25005)
- TAPE LOGIC Tape Logic® Labels, "Oxidizer - 5.1", 4" x 4", Black/Yellow, 500/Roll (DL5160)
- DYNAMIC Tools 6" Multi-Purpose Electrician's Scissors (D046100)
- PARTNERS BRAND Self-Seal Business Envelopes with Security Tint, #10 Plain, 4 1/8" x 9 1/2", White, 2500/Case (EN1115)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 13" x 2", Kraft, 100/Case (EN1065)
- PARTNERS BRAND Jumbo Envelopes, 17" x 22", Kraft, 100/Case (EN1084)
- PARTNERS BRAND Jumbo Envelopes, 22" x 27", White, 100/Case (EN1086W)
- PARTNERS BRAND Clasp Envelopes, 9 1/4" x 14 1/2", Kraft, 500/Case (EN1018)
- PARTNERS BRAND Expandable Self-Seal Envelopes, 10" x 12" x 2", Kraft, 100/Case (EN1066)
- QUALITY PARK Catalog Envelope, Brown, Rec Kraft, PK100 (QUA38190)
- Partners Brand Business Envelopes